Tire Coupling Tire or Flexible Element - WA Series, 1100 Coupling Size, Rubber Element Material
MI ITEM 01186069
Grease - Extreme Pressure, Lithium Complex Composition, 2 NLGI Grade, 420 ml, Cartridge, Amber Color
MI ITEM 02512862
O-Ring - Buna-N Material, 6.250 in ID, 0.1250 in Cross Section, 70 Durometer
MI ITEM 00614995
O-Ring - Buna-N Material, 8.750 in ID, 0.1250 in Cross Section, 70 Durometer
MI ITEM 00621025
VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 7-1/2 hp Normal Duty, Output Current 11 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM 02890206
Single Lip Oil Seal - Solid, 1.375 in Shaft, 1.835 in OD, 0.250 in Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01297650
Poly Chain® 92745185 Poly Chain Belt - GT, 14 mm Pitch, 2590 mm Overall Length, 37 mm Width, 185 Teeth, Polyurethane Material
MI ITEM 02903471
Blower/Fan Motor - 1 ph, 3/4 hp, 1800 rpm, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz
MI ITEM 00536380
2BK160H SHEAVE LIGHT DUTY
MI ITEM 05978758
Grease Seal - Solid, 2.250 in Shaft, 3.250 in OD, 0.270 in Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01302578