Pin - Pin, Corrosion-Resistant, Hex Handle/Body Style, 1/4 in Maximum Punch Diameter
MI ITEM 01160353
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Hex Bit Socket Points, Non-Impact
MI ITEM 01165987
Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM 02996905
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Chrome Finish/Coating, Standard Deep, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM 01160865
Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Black Oxide Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
MI ITEM 02772326
Nut Driver Set - Solid Shank Style, 2-3/4 in Shank Length, Number of Drivers: 11
MI ITEM 01169181
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
MI ITEM 01160754
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 10 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
MI ITEM 01160661
Tool Bag - Canvas, Leather Material, Number of Compartments: 1, Water-Resistant (Bottom), White
MI ITEM 02720168
1/2" Drive Combination Tool Set - 27 Pcs
MI ITEM 01160873