Key Set - Steel
MI ITEM 01156241
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
MI ITEM 03089924
Electrical Circuit Tester - Voltage Tester, CAT III 600V
MI ITEM 02925705
Tradesman Pro Tool Backpack - 1680D Ballistic Weave Material, Number of Compartments: 39
MI ITEM 06104693
92320160 Twin Power Belt - GT2, 14 mm Pitch, 3500 mm Overall Length, 40 mm Width, 250 Teeth, Neoprene Material
MI ITEM 01606211
FastFit® High-Dexterity Mechanic's Gloves - Large Size, Elastic Cuff, Synthetic Leather Material
MI ITEM 02425607
Jobsite Backpack - 1680 Ballistic Material, Number of Compartments: 35
MI ITEM 06851048
Angle Grinder - 12000 rpm Maximum Speed, 41.0 cfm, 0.25 in Inlet, 0.80 hp, 4.5 in Disc Size
MI ITEM 03579568
Bag - Bag, 18 in Height, Denier Fabric Material
MI ITEM 06064538
Bag - Bag, 14-1/2 in Height, Denier Fabric Material
MI ITEM 06064539