Locking Pliers - Serrated, 10 in Overall Length
MI ITEM 03132142
Retaining Ring Plier Set - For Internal/External Rings, Fixed Tips
MI ITEM 01164801
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM 01153574
Flexible Packing Extractor—Permanent Tip—Length: 15 in, Spiral Length: 1-1/2 in, Shaft Dia: 3/8 in
MI ITEM 02588924
Drift - Drift, Corrosion-Resistant, Hex Handle/Body Style, 5/16 in Maximum Punch Diameter
MI ITEM 05049787
Retaining Ring Pliers - For Internal Rings
MI ITEM 01163908
Nut Driver - Hollow Shank Style, 7 mm Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
MI ITEM 04926541
Curved Claw Hammer - Steel Head Material, Steel with Comfort Grip Handle Style, 16 oz Head Weight, 12-7/8 in Overall Length
MI ITEM 02427556
Markal® 111 Extra-long Metal Holder for Hot Surface Paint Crayon -
MI ITEM 05331034
Multi-Bit Screwdriver - Pivoting, Bit Tip Style: Phillips, Pozidriv, Slotted, #1 Phillips, #1 Pozidriv, #2 Phillips, #2 Pozidriv, 1/4 Slotted in, 5/32 Slotted in, 7/32 Slotted in Bit Tip Sizes
MI ITEM 04871929