Combination Wrench Set - 14 PC, Combination Type, Satin Finish, Plain Handle Style
MI ITEM 03000410
Combination Wrench Set - 18 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM 02705645
Combination Wrench Set - 12 PC, Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM 02691216
Combination Wrench Set - 9 PC, Combination Type, Black Chrome Finish, Flat Handle Style
MI ITEM 03844585
Wrench Set - 14 PC, Combination Ratcheting Type
MI ITEM 06064979
Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM 02997216
Ratcheting Open End Wrench Set - 7 PC, Ratcheting Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM 05050289
Combination Wrench Set - 17 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM 02628962
Combination Wrench Set - 14 PC, Combination Type, Black Oxide Finish, Flat Handle Style
MI ITEM 02995861
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-5/16 in
MI ITEM 03972353