Reversible Hydraulic Check Valve - Inline Mount, 5 psi Cracking Pressure, 8 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM 07006971
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 5000 psi Max Operating Pressure, 3/8 NPT Port Size
MI ITEM 00276047
Tapered Roller Bearing Cup - Single Cup, 10.7500 in OD, 2.1250 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00665110
Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 0.7500 in Inner Ring Width, Open
MI ITEM 00100240
Single Lip Oil Seal - Solid, 75 mm Shaft, 90 mm OD, 8 mm Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00605262
Single Lip Grease Seal - Solid, 1.125 in Shaft, 1.781 in OD, 0.250 in Width, HM21 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01296589
Nipple - 2 in Male Pipe Rigid x 2 in Male Pipe Rigid, Steel
MI ITEM 00327302
Explosion Proof / Hazardous Location Motor - 3 ph, 2 hp, 1800 rpm, 190/380//230/460 V, 145T Frame, XPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz
MI ITEM 00542524
Single Lip Oil Seal - Solid, 19 mm Shaft, 35 mm OD, 7 mm Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00603016
Sealmaster 701942 Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.0000 in Bore, Cast Iron Housing Material, Medium Duty, Set Screw Locking, Felt Labyrinth Seal Seal
MI ITEM 00563467
Spherical Roller Thrust Bearing - 130 mm Bore, 225 mm OD, 58 mm Width
MI ITEM 00068656
Tapered Roller Thrust Bearing - 1.26 in Bore, 2-3/16 in OD, 5/8 in Width
MI ITEM 00653798