EF30S
MI ITEM 00279195
00705542 Flow Control Valve - Direct Acting, Inline Mount, 5000 psi, 24 gpm, +212 °F, 1/2 NPTF, Carbon Steel Zinc Plated
MI ITEM 00279196
Tapered Roller Bearing Cup - Single Cup, 2.8910 in OD, 0.6200 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00661042
Straight Adapter - 1/2 in Male JIC 37° Flare x 5/8 in Male O-Ring Boss, Steel
MI ITEM 00318837
90° Elbow - 3/4 in Female JIC 37° Flare x 3/4 in Male JIC 37° Flare, Steel
MI ITEM 00318543
Straight Adapter - 1/2 in Female Pipe Rigid x 1/2 in Male O-Ring Boss, Steel
MI ITEM 00320232
90° Elbow - 3/4 in Male O-Ring Boss x 1 in Male JIC 37° Flare, Steel
MI ITEM 00318212
Tee - 1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM 00325553
Plug - 3/4 in Male O-Ring Boss, (SAE) 1-1/16–12 Thread, Steel, 0.76 in Overall Length
MI ITEM 00335625
Nitrile Oil Seal - Solid, 2.500 in Shaft, 3.548 in OD, 0.500 in Width, 41 Design, Nitrile Lip Material
MI ITEM 01312852
D05 Valve Manifold - Aluminum, 2 Station, 3-1/4 in Valve Spacing, Relief Cavitites - None
MI ITEM 00803170
Straight Adapter - 1/4 in Male Pipe Rigid x 3/8 in Male Flat Face O-Ring, Steel
MI ITEM 00318588