Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, Steel Cage
MI ITEM 00064080
CamLock to NPT Straight Tubing Fitting - Stainless Steel Body, 1-1/2 in Coupling Size
MI ITEM 01753914
Single Lip Oil Seal - Solid, 35 mm Shaft, 52 mm OD, 10 mm Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00601928
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 6.312 in OD, 1.5000 in Belt Width
MI ITEM 00711673
Flanged Bearing - 0.3125 in ID, 0.3750 in OD, 0.3750 in Length, 0.5000 in Flg Dia., 3/64 in Flg Thickness, Powdered Metal Material
MI ITEM 00008745
Pillow Block Ball Bearing Unit - Two-Bolt Base, 2.9375 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM 00561257
Crowned Cam Follower-Slotted Head - Metric CAMROL (MCF) Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM 00138220
Single Lip Oil Seal - Solid, 12 mm Shaft, 28 mm OD, 7 mm Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00602424
Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM 00060391
Bearing Seal - Split Double-Lip, Rubber Material, 3.4375 in, 3.5000 in, 90 mm Bore
MI ITEM 03617965