Leeson Electric
174290.00
MI ITEM NUMBER 03217722
$1,684.20 each(List Price)
Quantity :
Leeson Electric174290.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174290.00

SM Series Sub-Micro Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 10 hp Normal Duty, Output Current 28 A Normal Duty, IP20 Rating, Frequency Control

LIST PRICE $1,684.20 each
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03217722
MFR DESCRIPTION  
174290.00
How can we improve this page?