Radial/Deep Groove Ball Bearing - Round Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, C3 Internal Clearance
MI ITEM 00057709
Tapered Roller Bearing Cup - Single Cup, 2.5000 in OD, 0.6250 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00657917
Hydraulic Motor Replacement Part - Seal Kit
MI ITEM 01258581
Double Lip Oil Seal - Solid, 2.750 in Shaft, 3.500 in OD, 0.375 in Width, CRWA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01303536
Thrust Washer - Needle Roller Thrust, 1 in ID, 1-9/16 in OD, 0.03 in Width
MI ITEM 00094620
PowerBand® 93883067 V-Belt - 3VX Section, 3 Band, 67.00 in Outside Length, Cogged, SUPER HC® MOLDED NOTCH POWERBAND®
MI ITEM 00680939
General Purpose Brake Motor - 3 ph, 3 hp, 1800 rpm, 208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM 03932935
Pillow Block Ball Bearing Unit - Two-Bolt Base, 2.4375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00557461
General Purpose Washdown Duty Motor (Stainless Steel) - General Purpose Motor (Stainless Steel), 5 hp, 3 ph, 3600 rpm, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM 02719769
Radial/Deep Groove Ball Bearing - Round Bore, 0.4375 in ID, 0.9060 in OD, 0.3125 in Width, Double Sealed
MI ITEM 00105973