MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
Milwaukee Electric Tool49-94-1470
Photo may not represent actual item.
Refer to title and product specs for all details.

Milwaukee Electric Tool 49-94-1470

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5400 rpm

IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03224533
MFR DESCRIPTION  
49-94-1470 CUTTING WHL 14 X 1/8 X 20MM
How can we improve this page?