M18™ Wet/Dry Vacuum - 2 gal Tank Capacity
MI ITEM 05505100
Vacuum Filter - For Use With: WD0640, WD0945, WD1250, Wet/Dry Pick-up
MI ITEM 03217841
Portable Corded Bandsaw, Power Rating: 11A, 120V, Max Speed: 380sfpm, Amperage: 11A, Amperage: 11A
MI ITEM 05069957
2735-20
MI ITEM 05506776
MAX* Cordless Wet-Dry Vacuum Cleaner -
MI ITEM 05762723
Vacuum Filter - Wet/Dry Pick-up
MI ITEM 03354520
Cordless Screwdriver - 12 V, 1/4 in Compatible Bit Size, 500 rpm Maximum Speed
MI ITEM 03517523
Portable Wet/Dry Vacuum - 5 hp, 9.0 A, 4 gal Tank Capacity
MI ITEM 06325993
Insulation Multimeter
MI ITEM 06745939
2783-22 GRINDER, 4 1/4-5 FUEL PADDLE
MI ITEM 06748845