M18™ Wet/Dry Vacuum - 2 gal Tank Capacity
MI ITEM 05505100
Portable Corded Bandsaw, Power Rating: 11A, 120V, Max Speed: 380sfpm, Amperage: 11A, Amperage: 11A
MI ITEM 05069957
2735-20
MI ITEM 05506776
MAX* Cordless Wet-Dry Vacuum Cleaner -
MI ITEM 05762723
Cordless Screwdriver - 12 V, 1/4 in Compatible Bit Size, 500 rpm Maximum Speed
MI ITEM 03517523
Insulation Multimeter
MI ITEM 06745939
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2-1/2 to 5", Chain Length: 20-1/4", Handle Style: I-Beam
MI ITEM 03094697
2783-22 GRINDER, 4 1/4-5 FUEL PADDLE
MI ITEM 06748845
DCD740B 20V MAX LI-ION 3/8"DR CRDLS RT ANGLE DRILL
MI ITEM 05860252
M18™ Cordless Impact Driver - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM 05992808