68514441327 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 24 mm Bore, Finished w/ Keyway, Iron
MI ITEM 00460086
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Straight Bore, Open, Steel Cage
MI ITEM 00065961
Tapered Roller Bearing Cone - 0.7500 in ID, 0.7500 in Cone Width
MI ITEM 00657457
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Non-Lubricatable
MI ITEM 00098311
Radial/Deep Groove Ball Bearing - Round Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, C3 Internal Clearance
MI ITEM 02247754
CamLock to NPT Straight Tubing Fitting - Aluminum Body, 4 in Coupling Size
MI ITEM 01455065
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Hand Output, 140TC, 180C Frame
MI ITEM 01116975
Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 1.0000 in Bore, Cast Iron Housing Material, Standard Duty, Eccentric Collar Locking, R-Seal Seal
MI ITEM 03220926
Double Lip Oil Seal - Solid, 10.000 in Shaft, 12.000 in OD, 0.625 in Width, CRWA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01307007
Bearing Lock Washer - 30 mm ID, 49 mm OD, 38 mm Face Dia., Low Carbon Steel Material
MI ITEM 02288499