XR® Mid Range Impact Wrench w/ Hog Ring Anvil (Tool Only) - 20 V MAX*, 1/2 in Drive Size
MI ITEM 07660416
0884-20 MIWAUKEE M18 TM COMPACT BLOWER
MI ITEM 06062156
48-11-2001
MI ITEM 05636106
48-11-1851 5.0 BATTERY(10PK)
MI ITEM 07560059
2724-20 MI18 FUEL BLOWER (TOOL ONLY)
MI ITEM 07954121
2485-22
MI ITEM 08473910
Sheet Metal Snip - 1-1/4 in Cutting Capacity, 12 in Overall Length
MI ITEM 02438897
Clamp Meter - Clamp-On Probe, 1000 V dc Max, 1000 A AC current
MI ITEM 05399477
Multimeter - Probe Leads, 1000 V dc Max, 10 A AC current
MI ITEM 05155719
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 350 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM 04275094