Radial/Deep Groove Ball Bearing - Round Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, C0 Internal Clearance
MI ITEM 00041348
Radial/Deep Groove Ball Bearing - Round Bore, 8 mm ID, 22 mm OD, 10 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 00040133
Radial/Deep Groove Ball Bearing - Round Bore, 0.6250 in ID, 1.3750 in OD, 0.2813 in Width, Open, C0 Internal Clearance
MI ITEM 00038984
Sealmaster 700559 Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 1.9375 in Bore, Cast Iron Housing Material, Standard Duty, Set Screw Locking, Felt Labyrinth Seal Seal
MI ITEM 00564548
Sealmaster 701813 Flange-Mount Ball Bearing Unit - 4-Bolt Piloted, 3.0000 in Bore, Cast Iron Housing Material, Medium Duty, Set Screw Locking, Felt Labyrinth Seal Seal
MI ITEM 00565577
Single Lip Oil Seal - Solid, 70 mm Shaft, 110 mm OD, 12 mm Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00606458
Tapered Roller Bearing Full Assembly - 20 mm Bore, 47 mm OD, 14 mm Cone Width, 12 mm Cup Width
MI ITEM 00131482
Double Lip Oil Seal - Solid, 0.750 in Shaft, 1.624 in OD, 0.250 in Width, CRWA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01295490
701139 Ball Insert Bearings - Round Bore, 0.7500 in ID, Standard Duty, 1.8500 in OD, 1.2810 in Width, Setscrew Locking
MI ITEM 00586470
1597418 Vacuum Grease - High Vacuum Grease, Silicone Composition, 150 g, Tube, White to Gray Color
MI ITEM 00785543