Tapered Roller Bearing Cup - Single Cup, 2.8593 in OD, 0.9375 in Width, Non-Flanged Cup
MI ITEM 00656362
Powerated® 84236825 V-Belt - 4L Section, 0.5000 in Top Width, 25.000 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM 00699277
Flat Cam Follower-Hex Head - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Sealed, Steel Material
MI ITEM 03075438
Double Lip Oil Seal - Solid, 0.984 in Shaft, 1.596 in OD, 0.250 in Width, CRWA5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01296129
Flat Cam Follower - 4.5000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM 00088558
Pillow Block Ball Bearing Unit - Two-Bolt Base, 30 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00597214
Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 30 mm Bore, Cast Iron Housing Material, Standard Duty, Set Screw Locking, R-Seal Seal
MI ITEM 02865512
General Purpose Motor - 1 ph, 1/6 hp, 1200 rpm, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footless/C-Face Flange Mount
MI ITEM 00535467
Explosion Proof General Purpose Motor - 3 ph, 3/4 hp / 1 hp, 1200 rpm, 230/460 V, 56C Frame, 50/60 Hz
MI ITEM 07003834
Chiller/Cooling Tower Motor - 3 ph, 1-1/2 hp, 3600 rpm, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz
MI ITEM 04787141