True Temper® Shovel or Spade - Steel, 8 in Blade Width, Straight Handle, 46 in Handle Length
MI ITEM 03096535
Laser Lite Uncorded Earplugs - Uncorded, Disposable, 32 dB, Purple/Yellow Plug Color
MI ITEM 02394059
Half Mask Respirator - 7700, Filter Not Included, PAPR & SAR, Size: Large
MI ITEM 02243408
Layout Fluid - 16 oz, Aerosol Can, Blue Color
MI ITEM 02422878
Max Lite Uncorded Earplugs - Uncorded, Disposable, 30 dB, Green Plug Color
MI ITEM 02394056
Fire Extinguisher
MI ITEM 06009763
Peltor™ H10A, 08101 Earmuff - Over Head, 30 dB Noise Reduction Rating, Black/Red Cup Color
MI ITEM 03960936
BearKat Safety Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM 02702460
FirmFit™ Uncorded Earplugs - Uncorded, 30 dB, Orange Plug Color, 200
MI ITEM 05728478