Small Angle Grinder W/ No Lock-On - Corded, 11.0 A, 4-1/2 in Max Disc Size
MI ITEM 06134364
Flange Nut - For Use With: 6117 Power Grinder, 6121 Power Grinder, 6124 Power Grinder, 6146 Power Grinder, 6147 Power Grinder, 6161 Power Grinder
MI ITEM 04782437
Flange -
MI ITEM 02851638
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM 02145128
Shaft Alignment Tool, Three Position Measurement (9-12-3)
MI ITEM 06135477
Utility Knife or Razor Blade -
MI ITEM 02659681
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3 to 5", Chain Length: 20-1/4", Handle Material: Steel
MI ITEM 02320576
Vibration Meter
MI ITEM 06461717
M18 FUEL™ Cordless Rotary Hammer Drill - D-Grip Handle Style, 18 V, 1400 rpm Maximum Speed, Number of Pieces: 9
MI ITEM 06156727
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Chrome Finish/Coating, Standard Deep, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM 01160865