Bearing Assembly Socket - Hardened Alloy Steel, 2.3750 in OD, 2.2500 in Shaft Ext Length, 1.1880 in Shaft Ext Clearance, 0.5000 in Drive Square
MI ITEM 01546274
CKZ2N50, Steel Body NAAMS Power Clamp Cylinder, 50 Bore
MI ITEM 03888232
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 112 Teeth, 2517 Bushing, Steel Material
MI ITEM 00173068
GAITER NECK COTTON/POLYESTER BLEND
MI ITEM 09288665
SMC VXD2130-02T-3GR1
MI ITEM 03533363
81500
MI ITEM 03352504
134131 Pillow Block Ball Bearing Unit - Four-Bolt Base, 0.9375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00561550
81495
MI ITEM 03352503
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
MI ITEM 03033733