Trueflex® 84003340 V-Belt - 5L Section, 1 Band, 34.00 in Outside Length, Smooth, TRUFLEX®
MI ITEM 00698382
Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Flanged Block, 27 mm Rail Size, 72.8 mm Wide, Load Capacity: 11.5 kN
MI ITEM 00029216
Retaining Ring - External, 0.250 in Shaft OD, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM 00651243
Connecting Link - 06B / 3/8 in Pitch, Carbon Steel Material
MI ITEM 02392255
Combination Wrench - Imperial, Chrome, 2-3/8 in Box End Wrench Size, 2-3/8 in Open End Wrench Size, 31-1/2 in
MI ITEM 01154551
Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM 02747571
Grease Seal - Solid, 2.496 in Shaft, 3.672 in OD, 0.313 in Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01303207
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 30 mm Bore, 42 mm OD, 30 mm Width
MI ITEM 00124834
Radial/Deep Groove Ball Bearing - Round Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, C3 Internal Clearance
MI ITEM 00054954
942011107 V-Belt - XPA Section, 1 Band, 1107 mm Outside Length, Cogged, Metric-Power™
MI ITEM 01367182