Photo may not represent actual item. Refer to title and product specs for all details.
Danfoss Vacon X5C20200C
VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 20 hp Normal Duty, Output Current 54 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control