Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 6.6000 in Pitch Dia., 6.9500 in O.D., QD Bushed, SD Series Bushing, Steel Material
MI ITEM 00700180
Four-Bolt Square Roller Bearing Unit - Spherical Roller Bearing, 2-3/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron, Locking Device: Adapter Mounted
MI ITEM 02317189
Pillow Block Roller Bearing Unit - 3.9375 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM 03473671
Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 7-1/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM 03473681
Pillow Block Roller Bearing Unit - 1.9375 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM 03473653
Pillow Block Roller Bearing Unit - 2.7500 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM 03473662
Four-Bolt Square Roller Bearing Unit - Spherical Roller Bearing, 2-3/16 in Bore , Expansion Bearing (Floating), Cast Iron, Locking Device: Adapter Mounted
MI ITEM 03473713
Roller Bearing Cartridge - Spherical Roller, 2-11/16 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM 03473683
1002104 Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 6 (A) in, 6.4 (B) in Pitch Dia., 6.75 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM 00730806
1010685 Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 6 (A) in, 6.4 (B) in Pitch Dia., 6.75 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM 00730145