Morse Cutting Tools
60333
MI ITEM NUMBER 03476863
Quote RequiredQuote Required
Quantity :
Morse Cutting Tools60333
Photo may not represent actual item.
Refer to title and product specs for all details.

Morse Cutting Tools 60333

Jobber Length Drill Bit - 1361T Series, 10.2 mm, Cobalt Material, 87 mm Flute, 130 ° Point Angle, 133 mm OAL

Quote RequiredQuote Required
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03476863
MFR DESCRIPTION  
60333
How can we improve this page?