Morse Cutting Tools MT2417659
Morse Cutting Tools
MT2417659
MI ITEM NUMBER 03477864
$8.61 each(List Price)
Quantity :
Morse Cutting Tools MT2417659
Photo may not represent actual item.
Refer to title and product specs for all details.

Morse Cutting Tools MT2417659

Jobber Length Drill Bit - 2345 Series, 6.5 mm, Cobalt Material, 73 mm Flute, 135 ° Point Angle, 105 mm OAL

Warning icon
LIST PRICE $8.61 each
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03477864
MFR DESCRIPTION  
17659 2345 COB JL TYPE "J" 6.50MM
How can we improve this page?