AG-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 4000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM 03522217
PF2D5, Digital Flow Switch for Pure Water & Chemicals
MI ITEM 03522174
HS-Series Hydraulic Socket - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 200 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM 03522222
1701601 312 1/2-13 H5 VC10 EXO BLK SP PT PLUG TAP
MI ITEM 03522440
1701001 312 3/8-16 H5 VC10 EXO BLK SP PT PLUG TAP
MI ITEM 03522428
1313008
MI ITEM 03522403
1700808 312 5/16-24 H5 3FL PLG OSG EXOTAP VC-10 TICN SP
MI ITEM 03522425
1700908
MI ITEM 03522427
1313301 1-1/4-11-1/2 NPTF BLK OSG PIPE TAP
MI ITEM 03522411
Pneumatic Flow Switch - 1/2 in, 24 V dc Max, 0 to +50 °C Temp Range
MI ITEM 03522171