Plate Caster - 52 Series, Phenolic Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM 01072619
Straight Adapter - 1/4 in Female Pipe Rigid x 1/2 in Male British Standard Pipe Parallel
MI ITEM 02479068
1709501 10-32 H3 3FL MOD BOT E EXOTAP VC-10 NI ST OX SF
MI ITEM 03522555
Plate Caster - GS Series, Cast Iron Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
MI ITEM 05866885
1709701 313NI 1/4-28 H3 3F BLK OSG VC10 SPFL MOD BTM TAP
MI ITEM 03522557
1708701 1/2-13 H3 3FL PLUG E EXOTAP VC-10 NI ST OX SP
MI ITEM 03522547
1708401 7/16-14 H5 3FL PLUG E EXOTAP VC-10 NI ST OX SP
MI ITEM 03522544
1708501 7/16-20 H3 3FL PLUG E EXOTAP VC-10 NI ST OX SP
MI ITEM 03522545
1708601 7/16-20 H5 3FL PLUG E EXOTAP VC-10 NI ST OX SP
MI ITEM 03522546
Ultralast™ Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 3 in Face Width, 1250 lbs Load Capacity
MI ITEM 06593423