Screw Thread Insert (STI) Tap - 314 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #4 – 40 Thread Size, UNC
MI ITEM 03522590
Screw Thread Insert (STI) Tap - 314 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #6 – 32 Thread Size, UNC
MI ITEM 03522591
Screw Thread Insert (STI) Tap - 314 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM 03522594
1714601 314 2-56 H2 VC-10 EXO BLK STI SP PT PLG TAP
MI ITEM 03522589
1714301 302 1/4-28 H2 VA3 EXO BLK STI SP FL BTM TAP
MI ITEM 03522586
Screw Thread Insert (STI) Tap - 314 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM 03522596
1714401 302 1/4-28 H3 VA3 EXO BLK STI SP FL BTM TAP
MI ITEM 03522587
1714201 302 10-32 H3 VA3 EXO BLK STI SP FL BTM TAP
MI ITEM 03522585
1714501 302 5/16-24 H3 VA3 EXO BLK STI SP FL BTM TAP
MI ITEM 03522588
Screw Thread Insert (STI) Tap - 314 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #6 – 32 Thread Size, UNC
MI ITEM 03522592