2" Mushroom Hook Tape Roll, Clear, 50yd Long, Max Operating Temp: +220°F
MI ITEM 02635590
Spherical Roller Bearings - 150 mm ID, 250 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, Brass Cage Cage
MI ITEM 00066787
Step Ladder - Fiberglass, 6 ft Ladder Size, 300 lbs Weight Capacity
MI ITEM 02658996
118218 Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 4.78 (A) in, 5.16 (B) in Pitch Dia., 5.15 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM 00703290
Aeroquip NK1000023-300
MI ITEM 03654784
General Purpose Motor - 3 ph, 15 hp, 1800 rpm, 575 V, 254T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Footed Mount
MI ITEM 00535024
Spiral Point Tap - 300 Series, Cobalt High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM 03522708
0904824 SEAL KIT
MI ITEM 04164551
Crow's Foot Wrench - 3/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM 05049431
1731108 300 3/8-24 H3 3FL PLG OSG EXOTAP VA3 TICN SP PT
MI ITEM 03522715