Heat Gun - Corded, 120 V, 13 A Power Rating, Variable Temperature Setting
MI ITEM 04317528
Heat Gun - Corded, 120 V, 11.6 A Power Rating, Variable Temperature Setting
MI ITEM 02585135
1400801000 Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, With Lubrication Fitting
MI ITEM 00098232
Speed Reducer Horizontal Base - 732 Reducer Size, Cast Iron Material
MI ITEM 00767457
1500801000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM 00098383
General Purpose Motor - 3 ph, 5 hp, 1800 rpm, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount, 1760 rpm Base RPM
MI ITEM 01608244
2000 Series Modular Air Lubricator - NPT 0.5000, Polycarbonate Bowl, Flow Rate: 156 scfm, 4.30 oz Oil Capacity
MI ITEM 04248582
Modular Style Mist Separator - 3/8 BSPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM 05624427
Micro-V® 917102608 Micro V-Belt - 8 Sections, J Size, 26.00 in Effective Length, 0.0938 in Rib Width, 0.7500 in Top Width
MI ITEM 04318230
Leeson General Purpose Motor - 3 ph, 3 hp, 1800 rpm, 230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid base Mount
MI ITEM 03889791