Double Lip Oil Seal - Solid, 1.438 in Shaft, 2.125 in OD, 0.313 in Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM 01298103
Flange-Mount Ball Bearing Unit - 4-Bolt Piloted, 50 mm Bore, Cast Iron Housing Material, Eccentric Collar Locking, Double Lip Seal
MI ITEM 00597338
IEC Frame AC Motor - 3 ph, 5.50 kW, 3600 rpm, 380/415/660/690//460 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
MI ITEM 04866419
Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 30 mm Bore, Cast Iron Housing Material, Set Screw Locking
MI ITEM 05245377
1734808 300 4-40 H3 2FL PLG OSG EXOTAP VA3 TICN SP PT
MI ITEM 03522783
1735001 308 1/16-27NPT EXOBLK OSG SP FL PIPE TAP
MI ITEM 03522786
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 30 mm, Outside Diameter: 67 mm, Overall Width: 105 mm
MI ITEM 02320166
Spiral Point Tap - 300 Series, Cobalt High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 56 Thread Size, UNC
MI ITEM 03522778
D6-FLBR-72SB
MI ITEM 03640499
04151070 ROUND 9/16 TWIST 30M
MI ITEM 07952928