Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, Single Sealed
MI ITEM 00094789
Spherical Plain Bearing - 12 mm Bore, 30 mm OD, 16 mm Inner Ring Width, Open
MI ITEM 03079801
Retrieval Tool - Claw Head, 23-1/2 in Overall Length
MI ITEM 01154733
Retrieval Tool - Magnetic Head, 24-1/2 in Overall Length
MI ITEM 02973056
Welded B Sprocket - Bored to Size - 35 / 3/8 in, B Hub, 54 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM 00163611
Wear Sleeve - 3.625 in Shaft Dia., 0.625 in Width
MI ITEM 01311768
Retrieval Tool - Claw Head, 13-1/2 in Overall Length
MI ITEM 01154726
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM 01338145
1068157
MI ITEM 09141054