Nitrile Oil Seal - Solid, 2.375 in Shaft, 3.548 in OD, 0.375 in Width, 41 Design, Nitrile Lip Material
MI ITEM 01315316
Single Lip Oil Seal - Solid, 3.563 in Shaft, 4.751 in OD, 0.438 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01304994
Spiral Flute Tap - 343 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM 03522970
Compact Cylinder - Temperature Resistant - Standard Type, 32 mm Bore, 10 mm Stroke, Through Hole Mounting Type
MI ITEM 05484332
3TB56
MI ITEM 03236827
Four-Bolt Round Roller Bearing Unit - Spherical Roller Bearing, 3-1/2 in Bore , Expansion Bearing (Floating), Standard Duty, Cast Iron, Locking Device: Set Screw
MI ITEM 07547651
Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM 03522984
Advanced Electronics Tool Set with Case - 87 Pcs
MI ITEM 02434543
Spiral Point Tap - 312 Series, PM High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM 03522980
F602-16WJR/M4 2" 40MIC MTL BOWL MANUAL DRAIN HD FILTER
MI ITEM 04599704