Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 56 Thread Size, UNC
MI ITEM 03523055
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM 03523067
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM 03523073
2805600
MI ITEM 03523054
2807008 280 5-40 H2 2FL TICN OSG VA3 SP PT PLG TAP
MI ITEM 03523065
2806408 280 4-40 H2 2FL TICN OSG VA3 SP PT PLG TAP
MI ITEM 03523062
2806000
MI ITEM 03523057
2806400 4-40 H2 2FL PLUG H HY-PRO SPIRAL POINT TAP
MI ITEM 03523060
2807000 280 5-40 H2 2FL BRT OSG VA3 SP PT PLG TAP
MI ITEM 03523063
2807400 280 6-32 H2 2FL BRT OSG VA3 SP PT PLG TAP
MI ITEM 03523066