O-Ring - Buna-N Material, 0.351 in ID, 0.072 in Cross Section, 90 Durometer
MI ITEM 00328933
705041 Ball Insert Bearings - Round Bore, 1.0000 in ID, Standard Duty, 2.0470 in OD, 1.4380 in Width, Concentric Locking
MI ITEM 02646751
O-Ring - Buna-N Material, 3.6250 in ID, 0.1250 in Cross Section, 90 Durometer
MI ITEM 00622358
Wheel Accessory -
MI ITEM 00922081
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM 03523073
150 2/1 G SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 150 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM 06199919
2807600
MI ITEM 03523069
2807601 280 6-40 H2 2FL PLG OSG HYPRO HSSE SP PT TAP
MI ITEM 03523070
2807800
MI ITEM 03523072
Flow Rate Hydraulic Flow Meter - Electric, 12, SAE, Female, 10 gpm Max Flow
MI ITEM 04787682