null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
OSG USA Inc 28304

OSG USA Inc 28304

HY-PRO® Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF

Warning icon
IN STOCK?
SHIPPING
In stock
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03523181
MFR DESCRIPTION  
2830401 1/4-28 H3 3S/P PLUG HY-PRO
How can we improve this page?