Spherical Plain Bearing - 2.0000 in Bore, 3.5625 in OD, 2.0700 in Inner Ring Width, Sealed
MI ITEM 03524088
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.5450 in Inner Ring Width, Sealed
MI ITEM 03524090
Square End Mill - 522 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 1/4 in Mill Diameter, 2 Flutes, 1/2 in Length of Cut
MI ITEM 03523551
Eversoak Sorbent Pad - Cellulose Material, Gray Color, 15 in Wide, 19 in Long, 29 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM 03524043
Square End Mill - 522 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 23/64 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM 03523574
5220405 5/16X3/8X9/16 2F COTIN OSG DEM
MI ITEM 03523554
5808300 5.5MMX3/8X1/2 2FL COB OSG METRIC SEM
MI ITEM 03523856
5818900 11.5MMX3/8X1 4FL COB OSG METRIC SEM
MI ITEM 03523901
SMC CG1BN25-45 CYLINDER
MI ITEM 03524058
5232100 5/8X5/8 2FL BALL COB OSG DEM
MI ITEM 03523600