null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
OSG USA Inc 5230400

OSG USA Inc 5230400

Ball End Mill - 523 Series, Cobalt High Speed Steel Material, 5/16 in Mill Dia., 9/16 in Cutting Length, 3/8 in Shank Dia., 3-1/8 in Overall Length

Warning icon
IN STOCK?
SHIPPING
In stock
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03523597
MFR DESCRIPTION  
5230400
How can we improve this page?