null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
OSG USA Inc 5430200

OSG USA Inc 5430200

Square End Mill - 543 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 3/16 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut

Warning icon
IN STOCK?
SHIPPING
In stock
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
03523701
MFR DESCRIPTION  
5430200 DEMS-CC 3/16 X 3/8 X 1/2 4F
How can we improve this page?