Parallel Brushed DC Gearmotor - Parallel Shaft, 10.6 :1 Ratio, 1/4 hp, 90 V, TENV, Footed/Face Mount
MI ITEM 03619619
Sleeve Coupling Flange - Spacer Flange, Size 12, 2.3750 in Bore, Cast Iron
MI ITEM 03619744
Sleeve Coupling Flange - Spacer Flange, Size 11, 1.6250 in Bore, Cast Iron
MI ITEM 03619733
Sleeve Coupling Flange - Spacer Flange, Size 11, 2.7500 in Bore, Cast Iron
MI ITEM 03619734
Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron
MI ITEM 03619730
Air Motor - 0.31 hp, Free Speed 169 rpm, 17.5 cfm
MI ITEM 03619882
1555-0002 POLISHING WHIP
MI ITEM 03619963
Taper-Lock Bushing - 4040 Series, 3.5625 in Bore, Finished with Keyway, 7/8 x 7/16 in Keyway
MI ITEM 03619782
Taper-Lock Bushing - 1615 Series, 16 mm Bore, Finished with Keyway, 5 x 2.3 mm Keyway
MI ITEM 03619751
46008 1/8 HSS CH-LATROBE FAST SPIRAL DR
MI ITEM 03619807