Hardware Kit, Series D, Cplg Size 35
MI ITEM 00509540
Repair Kit - Repair Kit, Series D, Cplg Size 35
MI ITEM 02851423
Main Air Line Filter - 50 micron, 425 scfm, 1-1/4 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM 00273033
Flange-Mount Ball Bearing Unit - 4-Bolt Piloted, 65 mm Bore, Cast Iron Housing Material, Set Screw Locking
MI ITEM 00586762
High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 44 Teeth, QD Bushed, E
MI ITEM 00718722
Caliper Assembly - For Use With TCC Series Clutches, Bare Cast Aluminum Finish
MI ITEM 00938626
O-Ring - 0.139 in Cross Section, 4.734 in ID, 5.012 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM 07100828
Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM 01379305
12M3K-10FJX-12MP-30"
MI ITEM 03649488
Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM 00188281