Airmaster Fan Company 60026
Airmaster Fan Company
60026
MI ITEM NUMBER 04395430
Quote RequiredQuote Required
Quantity :
Airmaster Fan Company 60026

Airmaster Fan Company 60026

Portable Mancoolers Portable Circulating Fan - 48 in Diameter, Belt Drive, 1 Speeds, Epoxy Coated Steel Blade Material, 115 V, 1 hp, 17730 cfm Air Flow Rate, 12 ft Cord Length
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
04395430
MFR DESCRIPTION  
MC48B 48" FAN SWIVEL MNT 1HP 115V 1 SPD
How can we improve this page?