Air King Ventilation 9218-22
Air King Ventilation
9218-22
MI ITEM NUMBER 04397719
Quote RequiredQuote Required
Quantity :
Air King Ventilation 9218-22

Air King Ventilation 9218-22

Portable Circulating Fan - 18 in Diameter, Direct Drive, 3 Speeds, Powder Coated Steel Blade Material, 120 V, 1/6 hp, 1.5 A, 2660 cfm, 2970 cfm, 3190 cfm Air Flow Rate, 22 ft Cord Length
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
04397719
MFR DESCRIPTION  
9218-22PBC 3-SPEED DOCK FAN
How can we improve this page?