OSG USA Inc 8608635
OSG USA Inc
8608635
MI ITEM NUMBER 05170511
Quote RequiredQuote Required
Quantity :
OSG USA Inc 8608635

OSG USA Inc 8608635

Mechanic Drill Bit - 1/4 in Drill, 31 mm Flute Length, 130 ° Point Angle, High Speed Steel Material, TiCN Coating
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
05170511
MFR DESCRIPTION  
8608635
How can we improve this page?