Open Round Rail Ball Bushing - Super Smart Series, 0.7500 in Shaft Diameter, 1.2510 in Outside Diameter, 1.605 / 1.625 in Overall Width, 1130 lbf Load Capacity
MI ITEM 00032837
Ball Thrust Bearing - Single-Direction, 100 mm Bore, 135 mm OD, 25 mm Width, Separable
MI ITEM 00061613
Ball Thrust Bearing - Single-Direction, 45 mm Bore, 73 mm OD, 20 mm Width, Separable
MI ITEM 00133170
Radial Spherical Plain Bearing - 70 mm Bore, 105 mm OD, 49 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM 00135146
Closed Round Rail Ball Bushing - KBZ Series, 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.625 in Overall Width, 353 lbs Load Capacity
MI ITEM 00001178
Grease -
MI ITEM 06624253
FHR-200-A
MI ITEM 05482298
Spherical Roller Thrust Bearing - 60 mm Bore, 130 mm OD, 42 mm Width
MI ITEM 00141803
300AA00001A -
MI ITEM 02353328
SL2 Linear Bearing Assembly—Size 54—Protection: Nitrile Sealed
MI ITEM 02590686