Garlock 18 in RW #300 304/FG/CS SW
Garlock
18 in RW #300 304/FG/CS SW
MI ITEM NUMBER 05335891
$49.69 each(List Price)
Quantity :
Garlock 18 in RW #300 304/FG/CS SW
Photo may not represent actual item.
Refer to title and product specs for all details.

Garlock 18 in RW #300 304/FG/CS SW

FLEXSEAL® P00051018003 Spiral Wound Gasket - 18 in Nominal Pipe Size, RW Construction, 300 # Flange Size, 300 psi, Flexible Graphite, Carbon Steel, Yellow with Gray stripe Color
Warning icon
LIST PRICE $49.69 each
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
MI ITEM NUMBER  
05335891
MFR DESCRIPTION  
18" RW #300 304/FG/CS SW
How can we improve this page?