Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM 00060340
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, Steel Cage
MI ITEM 02546875
0794377 Shaft Mount Speed Reducer - Reducer Size: 5203, 25:1 Ratio, 1.3750 in Input Shaft Size
MI ITEM 03012923
CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM 01044084
94120350 V-Belt - 3VX Section, 1 Band, 35.00 in Outside Length, Cogged, SUPER HC® MOLDED NOTCH
MI ITEM 03471823
Single Lip Oil Seal - Solid, 35 mm Shaft, 80 mm OD, 8 mm Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00606684
Double Lip Oil Seal - Solid, 2.875 in Shaft, 3.876 in OD, 0.438 in Width, CRWHA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01303771
Solenoid-Operated Air Control Valve - Base Mounted, 4 Port, 2 Position, Single Solenoid
MI ITEM 00842048
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM 00283930
MHZ2-20D Parallel Gripper - Double-Acting, 2 Finger Standard
MI ITEM 02002021