Leeson Electric 174441.00
Leeson Electric
174441.00
MI ITEM NUMBER 05355946
$3,849.43 each(List Price)
Quantity :
Leeson Electric 174441.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174441.00

SM Plus Sub-Micro Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460/480 V ac, 10 hp Normal Duty, Output Current 14 A Normal Duty, IP20 Rating, Frequency Control
Warning icon
LIST PRICE $3,849.43 each
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
05355946
MFR DESCRIPTION  
174441.00
How can we improve this page?