null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
Garlock 20 in RWI #600 304/304/FG/CS SW
Photo may not represent actual item.
Refer to title and product specs for all details.

Garlock 20 in RWI #600 304/304/FG/CS SW

FLEXSEAL® P0000051020006 Spiral Wound Gasket - 20 in Nominal Pipe Size, RWI Construction, 600 # Flange Size, 304 Stainless Steel, 600 psi, Flexible Graphite, Carbon Steel, Yellow with Gray stripe Color

Warning icon
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
MI ITEM NUMBER  
05358710
MFR DESCRIPTION  
20" RWI #600 304/304/FG/CS SW
How can we improve this page?