Garlock 2 in RWI #900/1500 304/304/FG/CS SW
Garlock
2 in RWI #900/1500 304/304/FG/CS SW
MI ITEM NUMBER 05358730
$9.15 each(List Price)
Quantity :
Garlock 2 in RWI #900/1500 304/304/FG/CS SW
Photo may not represent actual item.
Refer to title and product specs for all details.

Garlock 2 in RWI #900/1500 304/304/FG/CS SW

FLEXSEAL® P0000051002015 Spiral Wound Gasket - 2 in Nominal Pipe Size, RWI Construction, 900 #, 1500 # Flange Size, 304 Stainless Steel, 900 psi, 1500 psi, Flexible Graphite, Carbon Steel, Yellow with Gray stripe Color
Warning icon
LIST PRICE $9.15 each
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
MI ITEM NUMBER  
05358730
MFR DESCRIPTION  
2" RWI #900/1500 304/304/FG/CS SW
How can we improve this page?